STEP 3-RG RET YEL 17.375INW X 35INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEP 3-RG RET YEL 17.375INW X 35INH

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRS3Y
  • Mfr. Model # RS3Y
  • UNSPSC # 27112231
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Retractable Step
  • Colour Yellow
  • Length (In.) 35
  • Material Steel
  • Package Quantity 1
  • Includes Nonslip Treads
  • Type 3-Rung

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list