Skip Content
STEP 3-RG RET SS 17.375INW X 35INH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEP 3-RG RET SS 17.375INW X 35INH

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYRS3SS
  • Mfr. Model # RS3SS
  • UNSPSC # 27112231
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Colour Silver
  • Item Retractable Step
  • Material Stainless Steel
  • Length (In.) 35
  • Package Quantity 1
  • Includes Nonslip Treads
  • Type 3-Rung

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list