STENCIL STRAIGHT ARROW 62IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STENCIL STRAIGHT ARROW 62IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH70471
  • Mfr. Model # 70471
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 1537
  • Shipping Weight 18.2 lbs

Product Details

Stencil Kit, Curved Arrow, 42 in. LDPE plastic. Large, easy to read characters and symbols.

Technical Specs

  • Item Straight Arrow, 62"
  • Colour White
  • Material Low Density Polyethylene
  • Overall Height 70"
  • Overall Width 40"
  • Thickness 0.125"
  • Character Straight Arrow
  • Character Height 62"
  • Character Type Symbols

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list