Skip Content
STENCIL NUMBER KIT 12 PC. 12X9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL NUMBER KIT 12 PC. 12X9IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH70358
  • Mfr. Model # 70358
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 1537
  • Shipping Weight 14.39 lbs

Product Details

Stencil kit, 12 piece number kit, 12" x 9" made of 1/8" LDPE plastic. Large, easy to read characters and symbols.

Technical Specs

  • Item Stencil
  • Colour White
  • Material Low Density Polyethylene
  • Includes All Number 0-9 and 2 Blanks
  • Overall Height 16"
  • Overall Width 11"
  • Character Height 12"
  • Character Number Kit
  • Thickness 0.125"
  • Character Width 9"
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list