STENCIL NUMB + LTR KIT 1.5IN BR,92P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STENCIL NUMB + LTR KIT 1.5IN BR,92P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW20Y503
  • Mfr. Model # 20Y503
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 0.9 lbs

Product Details

Stencil kit. Character letters and numbers. Character height 1-1/2 in, includes 58 pieces letters, 22pc. Numbers, 2 large spacers, (3) small spacers, (3) period, (1) comma, (1) dash, (2) & sign, colour yellow, material brass, overall height 3 in.

Technical Specs

  • Item Stencil Kit
  • Includes 58-Pc. Letters, 22-Pc. Numbers, 2 Large Spacers, 3 Small Spacers, 3 Period, 1 Comma, 1 Dash, 2 and Sign
  • Colour Yellow
  • Overall Height 3"
  • Material Brass
  • Thickness 0.007"
  • Character Height 1-1/2"
  • Character Letters and Numbers
  • Character Type Letters, Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list