Skip Content
STENCIL NUMB KT 4 BR, 15PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL NUMB KT 4 BR, 15PCS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW20Y514
  • Mfr. Model # 20Y514
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 0.55 lbs

Product Details

Stencil kit. Character numbers. Character height 4 in, includes numbers 0 thru 9, (2) large spacers, (1) dash, (1) period, colour yellow, material brass, overall height 6 in.

Technical Specs

  • Colour Yellow
  • Includes Numbers 0 Thru 9, 2 Large Spacers, 1 Dash, 1 Period
  • Item Stencil Kit
  • Material Brass
  • Overall Height 6"
  • Thickness 0.007"
  • Character Numbers
  • Character Height 4"
  • Character Type Numbers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list