Skip Content
STENCIL LTR KIT 6 IN BR, 33PCS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL LTR KIT 6 IN BR, 33PCS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW20Y509
  • Mfr. Model # 20Y509
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 823
  • Shipping Weight 2.2 lbs

Product Details

Stencil kit. Character letters and numbers. Character height 6 in, includes 26 piece letters, (1) large spacer, (1) small spacer, (2) period, (1) comma, (1) dash, (1) & sign, colour yellow, material brass, overall height 8-1/4 in.

Technical Specs

  • Colour Yellow
  • Includes 26-Pc. Letters, 1 Large Spacer, 1 Small Spacer, 2 Period, 1 Comma, 1 Dash, 1 and Sign
  • Item Stencil Kit
  • Material Brass
  • Overall Height 8-1/4"
  • Thickness 0.007"
  • Character Letters and Numbers
  • Character Height 6"
  • Character Type Letters, Punctuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list