Skip Content
STENCIL LETTER SET BRASS 1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL LETTER SET BRASS 1-1/2IN

C.H. HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH10029
  • Mfr. Model # 10029
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Item Brass 33 Piece Single Letter Sets
  • Material Durable Brass
  • Character Letters
  • Includes All letters (26 pieces A-Z), (1)Beginner, (1)Period Ender, (1)Comma, (1)Dash, (1)Period, (1)Apostrophe, (1)
  • Character Height 1-1/2"
  • Thickness 0.012"
  • Character Type Letters, Punctuation

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list