close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
STENCIL KIT PARKING LOT
- Item # CHH12460
- Mfr. Model # 12460
- UNSPSC # 27112306
- CATALOGUE PAGE # 1537
- Shipping Weight 5.93 lbs
Product Details
Stencil Kit, Parking Lot Kit. Made of 1?8 in. LDPE plastic. Large, easy to read characters and symbols. Kit includes: No Parking (12 in.), Reserved (12 in.), Visitors (12 in.), straight arrow (37 in.), curved arrow (43 in.) and handicap symbol (43 in.). M
Technical Specs
- Item Parking Lot Kit
- Includes No Parking, Reserved, Visitors, Straight Arrow, Curved Arrow And 43" H x 38" W Handicap Symbol
- Thickness 0.015"
- Material Plastic
- Character Height 12"
Compliance and Restrictions
-
None