STENCIL INK,AEROSOL CAN,YLLW,14OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STENCIL INK,AEROSOL CAN,YLLW,14OZ.

MSSC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSS30401
  • Mfr. Model # 30401
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Colour Yellow
  • Item Stencil Ink
  • Net Weight (Oz.) 11
  • Application Aerosol Can
  • Size 14 oz.
  • Waterproof Yes
  • Characteristics Easy-Press Nozzle, No-Drip, Quick Drying
  • Weather Resistant No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list