Skip Content
STENCIL INK,AEROSOL CAN,GRN,14OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL INK,AEROSOL CAN,GRN,14OZ.

MSSC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSS30397
  • Mfr. Model # 30397
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Item Stencil Ink
  • Colour Green
  • Application Aerosol Can
  • Net Weight (Oz.) 11
  • Size 14 oz.
  • Waterproof Yes
  • Characteristics Easy-Press Nozzle, No-Drip, Quick Drying
  • Weather Resistant No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list