Skip Content
STENCIL INK,AEROSOL CAN,BL,14OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL INK,AEROSOL CAN,BL,14OZ.

MSSC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSS30396
  • Mfr. Model # 30396
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Application Aerosol Can
  • Item Stencil Ink
  • Net Weight (Oz.) 11
  • Colour Blue
  • Size 14 oz.
  • Characteristics Easy-Press Nozzle, No-Drip, Quick Drying
  • Waterproof Yes
  • Weather Resistant No

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list