STENCIL HANDICAP SYMBOL 39IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STENCIL HANDICAP SYMBOL 39IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH70343
  • Mfr. Model # 70343
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 1537
  • Shipping Weight 7.9 lbs

Product Details

Stencil kit, handicap symbol 39". Made of 1/8" LDPE plastic. Large, easy to read characters and symbols.

Technical Specs

  • Item Stencil
  • Colour White
  • Material Low Density Polyethylene
  • Overall Height 48"
  • Character Height 39"
  • Overall Width 40"
  • Character Handicap Symbol
  • Thickness 0.125"
  • Character Width 39"
  • Character Type Symbols

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list