Skip Content
STENCIL, ELECTRICAL PANEL,44X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL, ELECTRICAL PANEL,44X40

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFPMS309
  • Mfr. Model # PMS309
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.52 lbs

Technical Specs

  • Item Stencil
  • Material Polyethylene Plastic
  • Overall Width 36" (Message)
  • Overall Height 36" (Message)
  • Character Alpha-Numbers
  • Character Height 3-3/8"
  • Character Width 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list