STENCIL CURVED ARROW 62IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STENCIL CURVED ARROW 62IN LONG

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH70481
  • Mfr. Model # 70481
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 1537
  • Shipping Weight 21.8 lbs

Product Details

Stencil Kit, Curved Arrow, 62 in. LDPE plastic. Large, easy to read characters and symbols.

Technical Specs

  • Item Curved Arrow, 62"
  • Colour White
  • Material Low Density Polyethylene
  • Overall Height 70"
  • Overall Width 48"
  • Thickness 0.125"
  • Character Height 62"
  • Character Type Symbols
  • Character Curved Arrow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list