Skip Content
STENCIL BRASS COMBO SET 4IN 92PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL BRASS COMBO SET 4IN 92PC

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH10154
  • Mfr. Model # 10154
  • UNSPSC # 27112306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Brass interlocking stencil. Durable for long lasting service. Cleans up easily with paint solvent. 92 pieces: (2) each: ABCDEFGHIJKLMNOPQRSTUVWXYZ&, (2) each: 1234567890, plus (1) beginner, (1) period ender, (2) spacer, (1) comma, (1) dash & (2) period.

Technical Specs

  • Item Combo Set
  • Colour Gold
  • Includes 92 Pieces - All Letters, Numbers, Other 1-Beginner, 1-Plain Ender, 3-Spacers, 1-Period Ender, 1-Comma, 1-Dash, 2-Periods, 2-Ampersands, 1-Apostrophe
  • Material Brass
  • Overall Height 6"
  • Overall Width 3-1/4"
  • Thickness 0.125"
  • Character A to Z, 0 to 9, $, &, Punctuation
  • Character Height 4"
  • Character Width 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list