Skip Content
STENCIL ALPHA KIT 29 PC. 24IN X9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL ALPHA KIT 29 PC. 24IN X9IN

CH HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHH70424
  • Mfr. Model # 70424
  • UNSPSC # 44111801
  • CATALOGUE PAGE # 1537
  • Shipping Weight 58.1 lbs

Product Details

Stencil Kit, 29 Piece Alpha Kit, 24 in. x 9 in. LDPE plastic. Large, easy to read characters and symbols.

Technical Specs

  • Item 29 Piece Alpha Kit, 24" x 9"
  • Colour White
  • Includes (1) A-Z, (3) Blanks
  • Material Low Density Polyethylene
  • Overall Width 11"
  • Overall Height 28"
  • Character Height 24"
  • Character A Thru Z, Blanks
  • Character Width 9"
  • Thickness 0.125"
  • Character Type Letters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list