Skip Content
STENCIL,7X10,DGR CONF SP DO NT ENTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STENCIL,7X10,DGR CONF SP DO NT ENTR

ACCUFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFCST716
  • Mfr. Model # CST716
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs

Technical Specs

  • Item Stencil
  • Material Mylar Plastic
  • Overall Height 7"
  • Overall Width 10"
  • Thickness 0.010"
  • Character Height Header - 2"Legend - 1"
  • Character Danger Confined Space Do Not Enter
  • Character Width Header - 1-1/4"Legend - 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list