Skip Content
STEN MACH, 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STEN MACH, 1IN

MARSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSSR
  • Mfr. Model # R
  • UNSPSC # 44111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Colour Black
  • Item Stencil Machine
  • Height 10"
  • Length 24"
  • Material Aluminum
  • Width 18"
  • Character Size 1"