Skip Content
STEM MALE 3/4IN HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEM MALE 3/4IN HP

BUCHANAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLKGJM075SP
  • Mfr. Model # GJM075SP
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1850
  • Shipping Weight 0.36 lbs

Product Details

Male stem, 3/4 in. x 3/4 in. For use with air, water, fluid petroleum, and chemicals.

Technical Specs

  • Saturated Steam Pressure 400 PSI
  • Item High Pressure Male Stem
  • Temp. Range -60? C - 232? C
  • Hex Size 27mm
  • Max. Pressure 600 PSI
  • Specific Fitting Shape Stem

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list