Skip Content
STEM ELBOW 8MM X 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEM ELBOW 8MM X 6MM

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31840810
  • Mfr. Model # 31840810
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Extended Elbow
  • Type 90 Degrees
  • Material of Construction Glass Filled Nylon
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Connection Stem x Tube
  • Max. Pressure (PSI) 290
  • Hex Size -
  • Pipe Size -
  • Standards -
  • Tube Size 8mm
  • Stem OD 10mm
  • Sub-Category Elbows

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list