Skip Content
STEM BAYONET LOCK NPT F 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEM BAYONET LOCK NPT F 1/4IN

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVP-H4070
  • Mfr. Model # P-H4070
  • UNSPSC # 23153145
  • CATALOGUE PAGE # 3283
  • Shipping Weight 0.05 lbs

Product Details

Bayonet steel plated lock type stem, not for use with HVLP equipment. Connection thread size 1/4 inch NPT female, maximum working pressure 250 PSI.

Technical Specs

  • Max. Working Pressure 250 PSI
  • Item Stem Bayonet Lock
  • Material Steel
  • Hex Size 9/16"
  • Thread Size 1/4"
  • Fitting Style Air and Fluid Hose Reusable Fitting
  • Standards ASME
  • For Hose I.D. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list