Skip Content
STEERING WHL CVR CTN VEH SRVCD 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEERING WHL CVR CTN VEH SRVCD 16

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD716
  • Mfr. Model # KDD716
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 16"
  • Item Caution Sign
  • Width 16"
  • Legend This Vehicle Is Being Serviced Do Not Attempt To Drive
  • Legend/Background Color Black/Yellow
  • Mounting Style Surface
  • Language English
  • Subject Matter Machine and Operational
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list