Skip Content
Discontinued with Replacement
STEERING WHEEL PULLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STEERING WHEEL PULLER

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7245
  • Mfr. Model # 7245
  • UNSPSC # 27141101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs
Suggested Replacement Product
STEERING WHEEL PULLER SET,12 PIECES

Price: NA

Technical Specs

  • Application For Use on Domestic and Import Vehicles
  • Includes Cap Screw Pairs (3/8-16 x 3-1/2, 5/16-18 x 3-1/2, 5/16-24 x 3-1/2, M8-1.25 x 90 mm, 5/16-18 x 4), and 4 x 1 x 1" Bar
  • Item Steering Wheel Puller Set
  • Number of Pieces 12
  • Characteristics For Removing Steering Wheel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List