Skip Content
STEERING WHEEL LOCK PLATE REMOVE/IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEERING WHEEL LOCK PLATE REMOVE/IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1MZR6
  • Mfr. Model # 1MZR6
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Includes Lock Plate Remover Frame, Zinc-Finish Lock Plate Remover Collars, and Black-Finish Lock Plate Remover Collar
  • Application This Tool Can Be Used For Compressing Steering Wheel Lock Plate On AMC,Chrysler,GM
  • Item Steering Wheel Lock Plate Remover and Installer
  • Bolt Circle Dia. (In.) 5/8
  • Use with Model AMC,Chrysler,GM
  • Screw Size M14-1.5, 9/16" - 18UNF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list