STEERING WHEEL CVR,DO NOT OP,20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEERING WHEEL CVR,DO NOT OP,20

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD824
  • Mfr. Model # KDD824
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Steering Wheel Message Cover(TM)
  • Standards OSHA
  • Material Reinforced Vinyl
  • Colour White/Black, Red
  • For Use With Standard Steering Wheels
  • Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket
  • Length (In.) 20
  • Package Quantity 1
  • Type Do Not Operate or Move Vehicle
  • Wheel Dia. (In.) 20
  • Width (In.) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list