STEERING WHEEL CVR,DISABLED VEH,24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEERING WHEEL CVR,DISABLED VEH,24

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD833
  • Mfr. Model # KDD833
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Material Reinforced Vinyl
  • Item Steering Wheel Message Cover(TM)
  • Standards OSHA
  • For Use With Standard Steering Wheels
  • Colour Yellow/Black
  • Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket
  • Length (In.) 24
  • Type Disabled Vehicle Do Not Attempt To Drive
  • Package Quantity 1
  • Wheel Dia. (In.) 24
  • Width (In.) 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list