Skip Content
STEERING WHEEL CVR,DISABLED VEH,20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEERING WHEEL CVR,DISABLED VEH,20

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDD823
  • Mfr. Model # KDD823
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item Steering Wheel Message Cover(TM)
  • Standards OSHA
  • Material Reinforced Vinyl
  • Colour Yellow/Black
  • For Use With Standard Steering Wheels
  • Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket
  • Length (In.) 20
  • Type Disabled Vehicle Do Not Attempt To Drive
  • Package Quantity 1
  • Wheel Dia. (In.) 20
  • Width (In.) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list