STEELE-BLK/CLR VAPOR SHIELD W/GSKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEELE-BLK/CLR VAPOR SHIELD W/GSKT

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCHT411VSG
  • Mfr. Model # HT411VSG
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 0.1 lbs

Technical Specs

  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Item Safety Glasses
  • Frame Colour Black
  • Frame Material Grilamid(R) TR-90 Nylon
  • Includes Gasket
  • Lens Material Polycarbonate/Vapor Shield
  • UV Protection 99.9% UVA, UVB and UVC
  • Standards CSA Z94.3-07
  • Primary Lens Color Clear
  • Protective Goggle Item Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list