close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
STEELE-BLK/CLR ANTI-REFLECT W/GSKT
- Item # WPCHT411ARG
- Mfr. Model # HT411ARG
- UNSPSC # 46181802
- CATALOGUE PAGE # 2517
- Shipping Weight 0.1 lbs
Technical Specs
- Includes Gasket
- Item Safety Glasses
- Lens Colour
- Lens Coating Scratch-Resistant
- Frame Colour Black
- Frame Material Grilamid(R) TR-90 Nylon
- Lens Material Polycarbonate
- Standards CSA Z94.3-07
- UV Protection 99.9% UVA, UVB and UVC
- Protective Goggle Item Safety
Compliance and Restrictions
-
None