STEELBUSHING 1/4ID PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STEELBUSHING 1/4ID PK3

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6L101
  • Mfr. Model # 6L101
  • UNSPSC # 31171605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Steel Reducer Bushing
  • Inside Dia. (In.) 1/4
  • Includes -
  • Material Galvanized Steel
  • Outside Dia. (In.) 3/8
  • Length (In.) 1-1/16
  • Package Quantity 3
  • Shaft Dia. (In.) -
  • Function Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts
  • Agency Compliance -
  • Slot 3/16" Open, For Keyway and Setscrew

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list