Skip Content
STEEL WOOL REEL,VERY FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL WOOL REEL,VERY FINE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2KJL6
  • Mfr. Model # 2KJL6
  • UNSPSC # 31191511
  • CATALOGUE PAGE # 634
  • Shipping Weight 5.16 lbs

Product Details

Carbon steel wool reel, 5 lb. Very fine, grade 00. Application: polish soft metals.

Technical Specs

  • Item Carbon Steel Wool Reel
  • Application Polish Soft Metals
  • Grade Very Fine
  • Width 4-3/8"
  • Grit 00
  • Diameter 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list