STEEL WOOL REEL,MEDIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL WOOL REEL,MEDIUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2KJL8
  • Mfr. Model # 2KJL8
  • UNSPSC # 31191511
  • CATALOGUE PAGE # 634
  • Shipping Weight 4.98 lbs

Product Details

Carbon steel wool reel, 5 lb. Medium, grade 1. Application: preps wood for paint.

Technical Specs

  • Application Preps Wood for Paint
  • Item Carbon Steel Wool Reel
  • Width 4-3/8"
  • Grade Medium
  • Diameter 15"
  • Grit 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list