Skip Content
STEEL WOOL REEL,FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL WOOL REEL,FINE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2KJL7
  • Mfr. Model # 2KJL7
  • UNSPSC # 31191511
  • CATALOGUE PAGE # 634
  • Shipping Weight 5.12 lbs

Product Details

Carbon steel wool reel, 5 lb. Fine. Application: cleans porcelain, tile & grout.

Technical Specs

  • Width 4-3/8"
  • Item Carbon Steel Wool Reel
  • Grade Fine
  • Application Cleans Porcelain, Tile and Grout
  • Grit 0
  • Diameter 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list