STEEL WOOL,PK 16,SUPER FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL WOOL,PK 16,SUPER FINE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2KJK6
  • Mfr. Model # 2KJK6
  • UNSPSC # 31191511
  • CATALOGUE PAGE # 634
  • Shipping Weight 0.47 lbs

Product Details

Industrial grade steel wool. Super fine, grade 0000. Application: buff woodwork, package quantity: 16.

Technical Specs

  • Application Buff Woodwork
  • Length 3-3/4"
  • Item Industrial Grade Steel Wool
  • Width 2-3/8"
  • Grit 0000
  • Grade Super Fine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list