STEEL WOOL,PK 16,EXTRA FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL WOOL,PK 16,EXTRA FINE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2KJK7
  • Mfr. Model # 2KJK7
  • UNSPSC # 31191511
  • CATALOGUE PAGE # 634
  • Shipping Weight 0.47 lbs

Product Details

Industrial grade steel wool. Extra fine, grade 000. Application: removes paint from wood, package quantity: 16.

Technical Specs

  • Application Removes Paint From Wood
  • Item Industrial Grade Steel Wool
  • Length 3-3/4"
  • Width 2-3/8"
  • Grade Extra Fine
  • Grit 000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list