STEEL WOOL,PK 16,FINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL WOOL,PK 16,FINE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2KJK9
  • Mfr. Model # 2KJK9
  • UNSPSC # 31191511
  • CATALOGUE PAGE # 634
  • Shipping Weight 0.46 lbs

Product Details

Industrial grade steel wool, Fine. Application: cleans porcelain, tile and grout. Package quantity: 16.

Technical Specs

  • Length 3-3/4"
  • Application Cleans Porcelain, Tile and Grout
  • Item Industrial Grade Steel Wool
  • Width 2-3/8"
  • Grade Fine
  • Grit 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list