Skip Content
STEEL TOE GUARD,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL TOE GUARD,PR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5T455
  • Mfr. Model # 5T455
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 2655
  • Shipping Weight 1.39 lbs

Product Details

Steel Toe Guard. Lightweight toe guard fits over any footwear and withstands the impact of 75 lbs. dropped from 1 foot height. Measures 3-1/2 inch H x 4-3/4 inch W.

Technical Specs

  • Dimensions 3-1/2" H x 4-3/4" W
  • Item Front Plate Placard Holder
  • Material Aluminum
  • Size Universal
  • Gender Unisex
  • Impact Rating 75 lb.
  • Weight Each 12 oz.
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list