Skip Content
STEEL STRAPPING,50 FT. L,20 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL STRAPPING,50 FT. L,20 MIL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGD6
  • Mfr. Model # 6LGD6
  • UNSPSC # 31151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Length 2002 ft.
  • Item Steel Strapping
  • Includes (1) Coil Of Steel Strapping, Tensioner, Sealer, Seals, Dispenser, Cutting Tool, Instructions
  • Width 5/8"
  • Thickness 0.020"
  • Wind Oscillated
  • Breaking Strength 1470 lb.
  • Coil Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list