Skip Content
STEEL STRAPPING,25 MIL,300 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL STRAPPING,25 MIL,300 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CTV2
  • Mfr. Model # 3CTV2
  • UNSPSC # 44102305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.1 lbs

Technical Specs

  • Thickness 0.025"
  • Item Steel Strapping
  • Width 3/4"
  • Wind RW
  • Length 300 ft.
  • Breaking Strength 2770 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list