STEEL STRAPPING,20 MIL,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STEEL STRAPPING,20 MIL,STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CTX1
  • Mfr. Model # 3CTX1
  • UNSPSC # 24102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 173.0 lbs

Technical Specs

  • Includes (1) 2941 ft. Coil Of 1/2" Steel Strapping, 500 Galvanized Open Seals, Feed Wheel Tensioner, Sealer, Mobile Dispenser And Cutter
  • Width 1/2"
  • Length 2942 ft.
  • Item Steel Strapping
  • Thickness 0.020"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list