Skip Content
STEEL STRAPPING,20 MIL,400 FT. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STEEL STRAPPING,20 MIL,400 FT. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGE0
  • Mfr. Model # 6LGE0
  • UNSPSC # 31151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.15 lbs

Technical Specs

  • Includes (1) Coil Of Steel Strapping, Tensioner, Sealer, Seals, Dispenser, Cutting Tool, Instructions
  • Item Steel Strapping Kit
  • Width 5/8"
  • Length 400 ft.
  • Breaking Strength 1470 lb.
  • Thickness 0.020"
  • Wind Ribbon(mill)
  • Coil Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list