Skip Content
STEEL STRAPPING,1/2 IN,L 3520 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL STRAPPING,1/2 IN,L 3520 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WXR9
  • Mfr. Model # 4WXR9
  • UNSPSC # 31151901
  • CATALOGUE PAGE # 2101
  • Shipping Weight 118.0 lbs

Product Details

Strong, cold-rolled steel strapping is painted and waxed to improve tension around loads. Complies with ASTM Standard D3953-05. 300 ft. lengths come in convenient, self-dispensing cartons. Note, Mill wound (MW) strapping is wound uniformly and tightly back and forth across the the coil.

Technical Specs

  • Item Steel Strapping
  • Length 3520 ft.
  • Thickness 0.017"
  • Width 1/2"
  • Breaking Strength 1052 lbs.
  • Wind MW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list