Skip Content
STEEL STORAGE CABINET,YEL 19909 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL STORAGE CABINET,YEL 19909

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM19909YEL
  • Mfr. Model # 19909YEL
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2000
  • Shipping Weight 18.0 lbs

Product Details

9 drawer modular cabinet, 11 inch depth x 17 inch width x 11 inch height.

Technical Specs

  • For Use With AKM30016, AKM98325
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 9
  • Finish Powder Coated
  • Includes (18) Removable Dividers, (9) Labels
  • Overall Depth 11"
  • Cabinet Color Black
  • Dividers per Drawer 2
  • Drawer Depth 10-9/16"
  • Cabinet Material Steel
  • Overall Width 17"
  • Overall Height 11"
  • Drawer Color Yellow
  • Drawer Width 5-3/16"
  • Drawer Height 3-1/16"
  • Drawer Material Polystyrene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list