Skip Content
STEEL STORAGE CABINET,YEL 19320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL STORAGE CABINET,YEL 19320

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM19320YEL
  • Mfr. Model # 19320YEL
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2000
  • Shipping Weight 21.0 lbs

Product Details

20 drawer modular cabinet, 11 inch depth x 17 inch width x 11 inch height.

Technical Specs

  • Finish Powder Coated
  • For Use With AKM30016, AKM98325
  • Item Drawer Bin Cabinet
  • Includes (40) Removable Dividers, (20) Labels
  • Overall Depth 11"
  • Number of Drawers or Bins 20
  • Cabinet Color Black
  • Overall Height 11"
  • Overall Width 17"
  • Dividers per Drawer 2
  • Cabinet Material Steel
  • Drawer Height 2-1/16"
  • Drawer Depth 10-9/16"
  • Drawer Width 3-3/16"
  • Drawer Color Yellow
  • Drawer Material Polystyrene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list