STEEL STORAGE CABINET,YEL 19228 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL STORAGE CABINET,YEL 19228

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM19228YEL
  • Mfr. Model # 19228YEL
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2000
  • Shipping Weight 21.0 lbs

Product Details

28 drawer modular cabinet, 11 inch depth x 17 inch width x 11 inch height.

Technical Specs

  • Finish Powder Coated
  • For Use With AKM30016, AKM98325
  • Includes (56) Removable Dividers, (28) Labels
  • Item Drawer Bin Cabinet
  • Number of Drawers or Bins 28
  • Overall Depth 11"
  • Overall Width 17"
  • Cabinet Color Black
  • Dividers per Drawer 2
  • Drawer Depth 10-9/16"
  • Overall Height 11"
  • Cabinet Material Steel
  • Drawer Width 2-3/16"
  • Drawer Height 2-1/16"
  • Drawer Material Polystyrene
  • Drawer Color Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list