STEEL STORAGE CABINET,RED 19715 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL STORAGE CABINET,RED 19715

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM19715RED
  • Mfr. Model # 19715RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2000
  • Shipping Weight 19.0 lbs

Product Details

15 drawer modular cabinet, 11 inch depth x 17 inch width x 11 inch height.

Technical Specs

  • Finish Powder Coated
  • For Use With AKM30016, AKM98325
  • Includes (30) Removable Dividers, (15) Labels
  • Overall Depth 11"
  • Number of Drawers or Bins 15
  • Item Drawer Bin Cabinet
  • Overall Width 17"
  • Overall Height 11"
  • Cabinet Material Steel
  • Cabinet Color Black
  • Dividers per Drawer 2
  • Drawer Depth 10-9/16"
  • Drawer Color Red
  • Drawer Material Polystyrene
  • Drawer Height 3-1/16"
  • Drawer Width 3-3/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list