Skip Content
STEEL STORAGE CABINET,RED 19228 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL STORAGE CABINET,RED 19228

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM19228RED
  • Mfr. Model # 19228RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2000
  • Shipping Weight 21.0 lbs

Product Details

28 drawer modular cabinet, 11 inch depth x 17 inch width x 11 inch height.

Technical Specs

  • Finish Powder Coated
  • For Use With AKM30016, AKM98325
  • Includes (56) Removable Dividers, (28) Labels
  • Number of Drawers or Bins 28
  • Item Drawer Bin Cabinet
  • Overall Depth 11"
  • Cabinet Color Black
  • Overall Width 17"
  • Overall Height 11"
  • Cabinet Material Steel
  • Dividers per Drawer 2
  • Drawer Width 2-3/16"
  • Drawer Depth 10-9/16"
  • Drawer Height 2-1/16"
  • Drawer Color Red
  • Drawer Material Polystyrene

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list