STEEL SPILL DECK RAMP - 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STEEL SPILL DECK RAMP - 6

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9660GS
  • Mfr. Model # 9660GS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 123.0 lbs

Technical Specs

  • For Use With 6 ft. Spill Deck
  • Colour Blue
  • Height 5"
  • Material Galvanized Steel
  • Item Ramp
  • Length 75"
  • Width 25"
  • Load Capacity 350 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list