Skip Content
STEEL SPILL DECK RAMP - 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STEEL SPILL DECK RAMP - 5

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9650GS
  • Mfr. Model # 9650GS
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.0 lbs

Technical Specs

  • Height 5"
  • Item Ramp
  • Length 60"
  • Colour Blue
  • For Use With 5 ft. Spill Deck
  • Width 25"
  • Material Galvanized Steel
  • Load Capacity 350 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list